TOTE BAG,12 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TOTE BAG,12 IN L

CLC

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS5LU69
  • Mfr. Model # 5LU69
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs
Compare

Technical Specs

  • Colour Black/Blue
  • Number of Pockets 23
  • Item Soft-Sided Tote Bag
  • Material Polyester
  • Features Padded Reinforced Carrying Handles, Heavy Duty Stitching And Bar Tacking At All Stress Points, Heavy Duty Zipper
  • Primary Tool Bag Color Black
  • Nominal Overall Width 12"
  • Nominal Overall Height 8"
  • Nominal Overall Depth 8"
  • Number of Pieces 1
  • Overall Depth 8-1/2"
  • Overall Height 8"
  • Overall Width 12"
  • Closure Type Zipper
  • Number of Inside Pockets 17
  • Number of Outside Pockets 6
  • Basic Material Polyester
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list