TOOL SET,MASTER,257PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TOOL SET,MASTER,257PC

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW3VA97
  • Mfr. Model # 3VA97
  • UNSPSC # 27113201
  • CATALOGUE PAGE # 3
  • Shipping Weight 56.0 lbs
Compare

Product Details

SAE and metric. Drive size: 1/4", 3/8", 1/2". Number of pliers: 8. Number of screwdrivers: 37. Number of sockets/accessories: 171. Number of wrenches: 19. Number of miscellaneous tools: 22.

Technical Specs

  • Item Master Tool Set
  • Recommended Tool Boxes WSW2CZX2
  • Number of Pieces 257
  • Pliers Included Solid Joint Pliers - 7-1/2" Diagonal Cutter, 8" Long Nose and 8" Linesman, Locking Pliers - 5" curved jaw, 8-1/2" Long Nose, 10" Straight Jaw, 7" Curved Jaw and 9" Long Nose
  • Number of Wrenches 19
  • Number of Sockets/Accs. 171
  • 1/4 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16 and 1/2", 12 Point - 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16 and 1/2", Deep SAE 6-Point - 1/4", 9/32", 5/16", 11/32", 3/8", 7/16 and 1/2", Standard Metric 6-Point - 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm and 13 mm, Deep Metric 6-Point - 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, and 12 mm, Accessories - 3" Long Extension Bar, Quick Release Ratchet - 5-1/2" Long
  • 1/2 In. Drive Sockets/Accs. Included Standard SAE 12 Point - 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16 and 1-1/4", Standard Metric 12 Point - 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm and 19 mm, Accessories - 5" Long Extension Bar, Flexible Handle, and Quick Release Ratch
  • Miscellaneous Tools Included (22) Long Arm Hex Key Wrench Set - Standard Sizes - 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16 and 3/8", Metric Sizes - 1.3, 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 5.5, 6.0, 8.0 and 10.0 mm
  • Standards ANSI
  • Primary Application General Purpose
  • SAE or Metric SAE, Metric
  • Number of Pliers 8
  • Number of Screwdrivers 37
  • Wrenches Included Combination, Satin Finish, 12 Point SAE - 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8 and 15/16", Flare Nut, SAE - 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16 and 3/4 x 7/8", Metric - 9 x 11, 10 x 12, 13 x 14 and 15 x 17 mm
  • Drive Size 1/4", 3/8", 1/2"
  • 3/8 In. Drive Sockets/Accs. Included Standard SAE 6-Point - 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", 12 Point - 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", Deep SAE 12 Point - 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"and 13/16", Standard Metric 6-Point - 9 mm,
  • Number of Miscellaneous Tools 22
  • Number of Consumable Parts 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list