!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOILET PAPER DISPENSER, CORELESS, QUAD WHEEL, PLASTIC, SMOKE, PACIFIC BLUE ULTRA

TOILET PAPER DISPENSER, CORELESS, QUAD WHEEL, PLASTIC, SMOKE, PACIFIC BLUE ULTRA

GEORGIA-PACIFIC

TOILET PAPER DISPENSER, CORELESS, QUAD WHEEL, PLASTIC, SMOKE, PACIFIC BLUE ULTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOILET PAPER DISPENSER, CORELESS, QUAD WHEEL, PLASTIC, SMOKE, PACIFIC BLUE ULTRA

TOILET PAPER DISPENSER, CORELESS, QUAD WHEEL, PLASTIC, SMOKE, PACIFIC BLUE ULTRA

GEORGIA-PACIFIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG54DJ12
  • Mfr. Model # 56602
  • UNSPSC # 47131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

This Pacific Blue Ultra quad wheel four-roll toilet paper dispenser holds coreless toilet paper rolls. It is made of plastic and comes in translucent smoke. It measures 17 width x 16 height x 6 inches depth. The wall mount proprietary dispenser comes with a key and lock.

Technical Specs

  • Dispenser Product Grouping Toilet Paper Dispenser
  • Dispenser Material Plastic
  • Proprietary/Universal Universal
  • Sublease Requirement Sublease Not Required
  • Product Series Pacific Blue Ultra(TM)
  • Colour Translucent Smoke
  • Features Hygienic
  • Item Toilet Paper Dispenser

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list