TMR-OFF DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TMR-OFF DELAY

SQUARE D

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SQD9050JCK22V20
  • Mfr. Model # 9050JCK22V20
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Compare

Technical Specs

  • Coil Volts 120VAC/110VDC
  • Function - Timing Relay Off Delay
  • DC Contact Rating - Relay 10A @ 30V
  • Number of Pins - Relay 11
  • Min. Time Setting - Timer 0.30 sec.
  • Standards UL, CSA, CE
  • Item Time Delay Relay
  • AC Contact Rating - Relay 10 A @ 120/240 V
  • Base Type - Plug In Relay Octal
  • Contact Form - Relay DPDT
  • Max. Time Setting - Timer 30 sec.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list