TIP CONTACT .035IN CENTREFIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

TIP CONTACT .035IN CENTREFIRE

BERNARD

Web Price : $2.36 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # BRNT035
  • Mfr. Model # T035
  • UNSPSC # 23271711
  • CATALOGUE PAGE # 725
  • Shipping Weight 0.035 lbs

Product Details

Tapered TT series contact tip. Use with large or small tapered nozzles, large or small diffusers. Size: 0.035 inch. CENTERFIRE consumables bring superior performance and reduced down time to all Q-Guns. Have them attached to your MIG gun.

Technical Specs

  • For Use With Bib Mig Guns, Clean Air Fume Extraction Mig Guns, and Dura-flux Self-shielded Flux-core Guns
  • Item Contact Tips
  • Material Copper
  • Size H=0.125, W=1.5, D=1.25
  • Style Non-Threaded, Tapered Base
  • Type Centerfire
  • Wire Size (In.) 0.035
  • Tip Inside Dia. (In.) 0.035
  • For MIG Guns Bernard BTB MIG Guns, 250A S-Gun MIG Gun, W-Gun MIG Guns, FILTAIR Fume Extractions Guns, Clean Air Fume Extraction Guns, Dura-Flux FCAW Guns
  • Series Center fire(TM)
  • Connection Style Non-Threaded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list