TIMER 24HR 1250W PLUG-IN INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TIMER 24HR 1250W PLUG-IN INDOOR

TORK

Web Price : $11.17 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NSI401A
  • Mfr. Model # 401A
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage 125, Watts 1250W, Amps 15, HP @ 120V 1/3, Receptacles 1, Receptacle Type Ungrounded, Color White, Length 2 7/8 In., Width 3 5/16 In., Depth 1 1/4 In., Style Plug In, Standards cCSAus

Technical Specs

  • Item Plug In Timer
  • Min. Time Setting 15 min.
  • Max. On/Off Cycles 48 Per Day
  • Watts 1250
  • HP @ 120V 1/3
  • Receptacles 1
  • Colour White
  • Width 3-5/16"
  • Style Plug In
  • Standards CCSAUS
  • Digital/Mechanical Mechanical
  • Max. Time Setting 23-3/4 hr.
  • Voltage 125
  • Amps 15
  • Type of Switch Mechanical
  • Receptacle Type Ungrounded
  • Length 2-7/8"
  • Depth 1-1/4"
  • Features Manual Override

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list