!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIES CABLE TY-RAP WHT 3.62IN 1M/BG

TIES CABLE TY-RAP WHT 3.62IN 1M/BG

TY-RAP

TIES CABLE TY-RAP WHT 3.62IN 1M/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIES CABLE TY-RAP WHT 3.62IN 1M/BG

TIES CABLE TY-RAP WHT 3.62IN 1M/BG

TY-RAP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TBSTY23M
  • Mfr. Model # TY23M
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

White nylon standard Ty-Rap with stainless steel lock, 3.62 inch.

Technical Specs

  • Item Cable Ties
  • Locking Style Stainless Steel Barb
  • Tensile Strength 18 lbs
  • Outdoor Use No
  • Thickness 0.03"
  • Material Nylon 6/6
  • Width 0.09"
  • Colour White
  • Metal Detectable No
  • UL Type 21
  • Max. Bundle Dia. 0.63"
  • Standards UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list