TIEDOWNS,WEB,WITH RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TIEDOWNS,WEB,WITH RATCHET

LOAD HUGGER

Web Price : $217.65 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LALTE26433
  • Mfr. Model # TE26433
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.4 lbs

Product Details

Meet all DOT and CVSA requirements. Tuff-Edge webbing prolongs assembly life Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment HiVis Yellow/Green color for better visibility

Technical Specs

  • Colour Hi-Vis Yellow
  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Length 30 ft.
  • Working Load Limit 5,000 lbs.
  • Cargo Tie Down Material Tuff-Edge Polyester
  • Cargo Tie Down End Type Grab Hook and Chain Anchor
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Standards US DOT: FMCSA: WSTDA
  • Item Cargo Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Width 4"
  • Breaking Strength 15,000 lb.
  • Cargo Tie Down End Material Steel
  • For Use With Vans, Trucks, Trailers
  • Manufacturers Warranty Length Lift-All warrants that its goods are free from defects in materials and workmanship.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list