!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREADLOCKER 268 STICK HI STRENGTH 19 G

THREADLOCKER 268 STICK HI STRENGTH 19 G

LOCTITE

THREADLOCKER 268 STICK HI STRENGTH 19 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADLOCKER 268 STICK HI STRENGTH 19 G

THREADLOCKER 268 STICK HI STRENGTH 19 G

LOCTITE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LCT37686
  • Mfr. Model # 37686
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1867
  • Shipping Weight 0.08 lbs

Product Details

268 high strength threadlocker stick is best suited for fasteners up to 3/4 in. Develops useable strength within 20 minutes and full strength after 24 hours. Semi-solid formula in a 19 gram stick.

Technical Specs

  • Item High-Strength Threadlocker
  • Threadlocking Strength High
  • Container Size 0.67 oz
  • Working Time 5 min
  • Cure Type Anaerobic
  • Standards CFIA
  • Flash Point Product is a solid
  • Maximum Operating Temperature 300 Degrees F
  • Product Form Solid
  • Specific Gravity 1.03
  • VOC Content 9.7 g/L
  • For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
  • Colour Red
  • Container Type Stick
  • Breakaway Torque 90 in-lb
  • Threadlocker Properties No-Drip
  • Chemical Base Dimethacrylate
  • Full Cure Time 1 day
  • Minimum Operating Temperature -65 Degrees F
  • Removal Method Heat
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list