THREADLOCKER 262 HI STR 50 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

THREADLOCKER 262 HI STR 50 ML

LOCTITE

Web Price : $57.86 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LCT26231
  • Mfr. Model # 26231
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1579
  • Shipping Weight 0.19 lbs

Product Details

262 red permanent threadlocker is a high strength product that is applied to fasteners 3/8 in. to 1 in. diameter (10 to 27 mm). Applied to threaded component before assembly. Localized heating and hand tools are required to separate parts, 50 mL bottle.

Technical Specs

  • Item 262(TM), 50mL Bottle
  • Viscosity 1800/5000 Thixotropic
  • Threadlocker Color Red
  • Application Permanent Locking and Sealing of Threaded Fasteners
  • Standards NSF P1, ABS, MIL-S-4,6163A for Existing Designs, ASTM D-5363, CFIA Listed
  • Threadlocker Container Bottle
  • Threadlocker Strength High
  • Gap Fill 0.005"
  • Begins to Harden 10 min.
  • Size 50 mL
  • Chemical Type Anaerobic
  • Removable With Hand Tools, Localized Heat
  • Specific Gravity 1
  • Full Cure 24 hr.
  • Flash Point Greater Than 93.3 Degrees C
  • For Fastener Dia. Up to 3/4"
  • Includes 50 ml Bottle
  • Temp. Range -65 Degrees F- 300 Degrees F
  • Series 262
  • Threadlocker Disassembly Permanent
  • Physical Form Liquid
  • Threadlocker Classification Threadlocker

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list