!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOMELT HEAT STIK 5IN 250F/121C

THERMOMELT HEAT STIK 5IN 250F/121C

MARKAL

THERMOMELT HEAT STIK 5IN 250F/121C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOMELT HEAT STIK 5IN 250F/121C

THERMOMELT HEAT STIK 5IN 250F/121C

MARKAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.43 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRK86562
  • Mfr. Model # 86562
  • UNSPSC # 23271708
  • CATALOGUE PAGE # 2201
  • Shipping Weight 0.045 lbs

Product Details

The Markal Thermomelt(R) temperature indicator with superior break-resistance is the industry's largest, longest-lasting stick, improving efficiency and uptime. Large 5 inch stik is housed in a durable aluminum holder with convenient pocket clip for easy storage.

Technical Specs

  • Item Thermomelt Heat Stik 5" 250 Degrees F/121 Degrees C
  • Container Type Stick
  • Standards ANSI/ASME Code B32.1 and B31.3, AWS D1.1 and ASME Code Section 1.111 and V11
  • Includes Adjustment Ring, Protective Holder, Shirt-Clip
  • Tip Width 3/8 in
  • Accuracy +/-1% F, +/-3% C
  • Indicator Temperature 250 Degrees F
  • Compatible Material Type Iron, Steel
  • Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list