TESTER BATTERY LOAD 6/12V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TESTER BATTERY LOAD 6/12V

ASSOCIATED EQUIP

Web Price : $172.69 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # AEC6029
  • Mfr. Model # 6029
  • UNSPSC # 26111719
  • CATALOGUE PAGE # 2931
  • Shipping Weight 4.0 lbs

Product Details

Analog hand held load tester performs state of charge, battery load, starter and charging system tests. Provides a full 125 amp load test on both 6 or 12 volt batteries, alternators and starters on all types of vehicles.

Technical Specs

  • Item Battery Charger
  • Load Ranges 125
  • Works With 6V and 12V Batteries
  • Probe Metal
  • Accuracy 50 Cold Cranking Amps
  • Construction Steel
  • Width (In.) 6
  • Includes Instructions
  • Type Analog Load Tester
  • Voltage Range 0 to 16
  • Cold Cranking Amps 400 to 1000
  • Resolution Low
  • Display Analog
  • Height (In.) 11
  • Depth (In.) 7
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list