!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TENSACONE TOPPER RETRACTABLE BARRIER TAPE, BLANK, ORNG/BLK/YLW, ¾ FT X 9 IN, PLASTIC

TENSACONE TOPPER RETRACTABLE BARRIER TAPE, BLANK, ORNG/BLK/YLW, ¾ FT X 9 IN, PLASTIC

TENSATOR

TENSACONE TOPPER RETRACTABLE BARRIER TAPE, BLANK, ORNG/BLK/YLW, ¾ FT X 9 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TENSACONE TOPPER RETRACTABLE BARRIER TAPE, BLANK, ORNG/BLK/YLW, ¾ FT X 9 IN, PLASTIC

TENSACONE TOPPER RETRACTABLE BARRIER TAPE, BLANK, ORNG/BLK/YLW, ¾ FT X 9 IN, PLASTIC

TENSATOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $138.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TNSTC11430MAXD4XC
  • Mfr. Model # TC11430MAXD4XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This Tensacone orange retractable barrier tape is made out of plastic and measures 3 in width x 156 in length x 9 in height. Self-retracting traffic cone barrier-tape belts stretch between two cones to mark off an area. Belts attach to the top of the cone without additional mounting hardware. The belt stretches and retracts as cones are moved, making it easier to adjust the barrier width.

Technical Specs

  • Item Retractable Barrier Tape
  • Belt Colour Black/Yellow
  • Maximum Belt Length 11 7/8 ft
  • For Use With Product Type Traffic Cones
  • Belt Material Plastic
  • Outside Diameter 1/4 ft
  • Weight 0.88 lb
  • Series Tensacone
  • Length 156 in
  • Height 9 in
  • Sub-Category Traffic Cone Barrier Belt
  • Product Type Barrier Tape
  • Belt End Connection Type Standard Receiver
  • Belt Height 9 in
  • Housing Material Plastic
  • Legend No Legend
  • Overall Height 3/4 ft
  • Belt Housing Colour Orange
  • Colour Orange
  • Width 3 in
  • Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list