TEMP INDICATOR W/ IMMERSION PROBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TEMP INDICATOR W/ IMMERSION PROBE

EXTECH

http://catalogue.grainger.ca/2017?hybris=true
  • Item # EXTTM25
  • Mfr. Model # TM25
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1282
  • Shipping Weight 0.31 lbs
Compare

Product Details

Waterproof temperature indicator with immersion probe. Use on desktop, wall mount or metal surfaces with a magnetic back. Audible and visual alarms alert user when temperature level is higher or lower than the user programmed. Includes magnetic back, foot

Technical Specs

  • Depth 1-7/32"
  • Features Waterproof Housing
  • Width 3-13/32"
  • Includes Penetration Probe
  • Item Temperature Indicator
  • Temp. Range (F) -40 Degrees - 392 Degrees
  • Height 2-7/32"
  • Mounting Magnetic Back and Foot stand
  • Temp. Range (C) -40 Degrees - 200 Degrees
  • Case Material Plastic
  • Sensor Length 4.1"
  • Sensor Material Stainless Steel
  • Manufacturers Warranty Length 1 yr.
  • Battery Type CR2032
  • Temp. Accuracy (F) +/-1.8 Degrees
  • Memory Min/Max
  • Temp. Accuracy (C) +/-1 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list