!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TASK CHAIR,FABRIC,BLACK,20-25" SEAT HT

TASK CHAIR,FABRIC,BLACK,20-25" SEAT HT

BEVCO

TASK CHAIR,FABRIC,BLACK,20-25" SEAT HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TASK CHAIR,FABRIC,BLACK,20-25" SEAT HT

TASK CHAIR,FABRIC,BLACK,20-25" SEAT HT

BEVCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG9TZK6
  • Mfr. Model # 5200-F-BK
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Office Chair Style Task Chair
  • Back Colour Family Black
  • Seat Material Fabric
  • Nominal Seat Height Range 20" - 25"
  • Weight Capacity 300 lbs.
  • Seat Height Min. 20"
  • Back Height 10 in
  • Caster Type Mushroom Glides
  • Overall Width 18"
  • Seat Width 18 in
  • Back Width 16 in
  • Number of Glides 5
  • Back Colour Black
  • Seat Tilt Forward None
  • Back Tilt Backward None
  • Base Material Tubular Steel
  • Features Manual Back Adjustable, 19" Welded Footring
  • Item Task Chair
  • Back Material Family Fabric
  • Back Material Fabric
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 25"
  • Arm Style No Arm
  • Overall Height 35"
  • Overall Depth 17"
  • Seat Depth 17 in
  • Number of Casters 0
  • Series Doral
  • Seat Tilt Backward None
  • Back Tilt Forward None
  • Base Style 5-Leg
  • Base Colour Black
  • Standards ANSI/BIFMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list