TARPS RLL UP ASPHLT TRK 7FT4INX20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TARPS RLL UP ASPHLT TRK 7FT4INX20FT

NORSEMAN

Web Price : $475.94 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NWT386875
  • Mfr. Model # 386875
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Canvas tarp used as a truck box cover when hauling hot asphalt to help retain heat. 17.6 oz. tan coloured treated canvas fabric. 3-1/2 inch flat open end pockets at both ends. Webbing each side with #3 HD brass spur grommets at 24 inches on center.

Technical Specs

  • Colour Tan
  • Item Roll Up Asphalt Truck Tarps
  • Width 7 ft. 4 in.
  • Material Canvas
  • Features 3-1/2" Flat Open End Pockets on Both Ends, Webbing Each Side with #3 Spur Grommets At 24" o/c, 17.6 oz. Treated Canvas

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list