TARPS RL UP MSH TK W/PCKTS 7F4IX14F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TARPS RL UP MSH TK W/PCKTS 7F4IX14F

NORSEMAN

http://catalogue.grainger.ca/2017?hybris=true
  • Item # NWT400675
  • Mfr. Model # 400675
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs
Compare

Product Details

Used to cover truck boxes when hauling loose loads including rock, sand, gravel, garbage and debris.

Technical Specs

  • Colour Black
  • Item Mesh Truck Tarps
  • Material Mesh
  • Width 7 ft. 4 in.
  • Features 4-1/2" Flap Open End Pockets on Both Ends, Webbing Sewn in Side Hems, #3 Spur Grommets At 24" o/c, 11 oz./yd2 Vinyl Coated Mesh Material

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list