!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPMATIC AQUACUT 473ML

TAPMATIC AQUACUT 473ML

LPS

TAPMATIC AQUACUT 473ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPMATIC AQUACUT 473ML

TAPMATIC AQUACUT 473ML

LPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.14 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # LPSC01216
  • Mfr. Model # C01216
  • UNSPSC # 15121514
  • CATALOGUE PAGE # 2018
  • Shipping Weight 1.18 lbs

Product Details

Tapmatic aquacut water-based cutting fluid for tapping, drilling and machining. Non-flammable, non-hazardous, does not contain 1,1,1 trichloroethane, sulphur, chlorine or oils. Corrosion inhibitors prevent flash rusting and provides fine finishes.

Technical Specs

  • Item Tapmatic(R) Aquacut Cutting Fluid
  • Container Type Pail
  • Application Boring, Broaching, Drawing, Drilling, Engraving, Facing, Grinding, Stamping, Tapping, Threading, Turning
  • Fragrance Cinnamon
  • Viscosity @ 100C Not Available
  • Container Size 18.93 L
  • Colour Blue, Green
  • Features Chlorine, Corrosion Inhibitors prevent Flash Rusting, Dose Not Contain Sulphur, Excellent in Applications where Cooling of the Tool is Desired, Oils, Provides fine Finishes, Safe on all Metals
  • Specific Gravity 0.99 to 1.01
  • Viscosity @ 40C Not Available

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list