!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD SEALANT TAPE, SLIC-TITE, ½ IN X 50 FT, WHITE

THREAD SEALANT TAPE, SLIC-TITE, ½ IN X 50 FT, WHITE

LA-CO

THREAD SEALANT TAPE, SLIC-TITE, ½ IN X 50 FT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD SEALANT TAPE, SLIC-TITE, ½ IN X 50 FT, WHITE

THREAD SEALANT TAPE, SLIC-TITE, ½ IN X 50 FT, WHITE

LA-CO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.57 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRK44083
  • Mfr. Model # 44083
  • UNSPSC # 31201514
  • CATALOGUE PAGE # 1851
  • Shipping Weight 0.055 lbs

Product Details

Thickness 4 mils. Provides a highly resistant seal on pipe threads for all types of service. Non-toxic. Permits easy disassembly, even after years or service. Sealing temperature: -450 degrees F to 550 degrees F (-268 degrees C to 288 degrees C). Pressures: to 2,000 PSI (136 BAR).

Technical Specs

  • Item Thread Tape
  • Series Slic-Tite
  • Overall Length 600 in
  • Maximum Operating Temperature 500 Degrees F
  • Colour White
  • For Material Type Metal
  • Standards Mil Spec T-2,7730A
  • Non-Toxic Yes
  • Specific Sealing Application General Purpose Thread Sealing
  • Overall Width 1/2 in
  • Minimum Operating Temperature -450 Degrees F
  • Maximum Operating Pressure for Liquids 10,000 psi
  • Tape Type Pipe Thread Sealant Tape
  • For Fluid Type Air, Alcohol, Biodiesel, Butane, Coolant, Diesel, Ethanol, Gasoline, LP Gas, Natural Gas, Oil, Oxygen, Propane, Steam, Water
  • Backing Material PTFE
  • Thickness 3 mil

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list