TAPE RUBBER LINERLESS 1INX30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAPE RUBBER LINERLESS 1INX30FT

SCOTCH

Web Price : $31.56 / ROLL

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MMM130C1X30
  • Mfr. Model # 130C1X30
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 1372
  • Shipping Weight 0.45 lbs

Product Details

Scotch 130C linerless rubber insulating splicing tape. Rated for up to 90 degree C continuous operating temp. and short term 130 degree C overload service. Can be used for low and high voltage (through 69,000 V) applications.

Technical Specs

  • Max. Voltage 69,000V
  • Item Lineless Rubber Splicing Tape
  • Series 130 C
  • UV Resistance Yes
  • Standards ASTM D-4388 Type 1, 2 & 3, HH-I- 553C
  • Tape Width 1"
  • Tape Length 30 ft.
  • Tape Colour Black
  • Tape Thickness 30.00 mil
  • Tape Shape Continuous Roll
  • Tape Tensile Strength 250 lbs./in.
  • Tape Backing Material Rubber
  • Max. Tape Performance Temp. 265 Degrees F
  • Tape Color Family Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list