!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPE GLOW DARK ANTI SK 6X24 10/PK

TAPE GLOW DARK ANTI SK 6X24 10/PK

BRADY

TAPE GLOW DARK ANTI SK 6X24 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPE GLOW DARK ANTI SK 6X24 10/PK

TAPE GLOW DARK ANTI SK 6X24 10/PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $147.48 / PACKAGE of 10

EHC: EHC :
Min Qty 50 = $7,374.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY99055
  • Mfr. Model # 99055
  • UNSPSC # 31201513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Product Details

Brady anti-skid tape made of rugged B-916 adhesive-backed polyester tape coated with thousands of particles of durable aluminum oxide grit. Bonds permanently to clean dry floors. Withstands grease and oil. Eliminates masking, clean-up and drying time.

Technical Specs

  • Item Antislip Cleat
  • Tape Colour White
  • Imperial Tape Width 6 in
  • Tape Thickness 28 mil
  • Grit Size 50
  • Minimum Tape Performance Temperature -20 Degrees F
  • Tape Brand Condor(R)
  • Legend No Legend
  • Specialty Environment Applications Mop Friendly
  • Adhesion to Steel 110 oz/in
  • Liner Included Yes
  • Package Quantity 10
  • Standards ANSI A1264.2-2006: NSFI Certified for High Traction: OSHA 1910.144: OSHA 1910.22
  • Traffic Type Medium Traffic
  • Tape Pattern Solid
  • Fluorescent Yes
  • Imperial Tape Length 24 in
  • Abrasive Grade Coarse
  • Tape Adhesive Material Acrylic
  • Maximum Tape Performance Temperature 150 Degrees F
  • Environment Indoor and Outdoor
  • Glow In The Dark Yes
  • Specifications Met ADA, NFSI, OSHA
  • Adhesive Properties Aggressive Adhesive
  • Minimum Application Temperature 50 Degrees F
  • Product Form Strips
  • Anti-Slip Surface Aluminum Oxide

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list