TAPE FLOOR ANGL RD/WHT 6INX6INX3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAPE FLOOR ANGL RD/WHT 6INX6INX3IN

MIGHTYLINE

Web Price : $287.02 / BOX of 100

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SHMANGLE3RW
  • Mfr. Model # ANGLE3RW
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2388
  • Shipping Weight 6.0 lbs

Product Details

Mighty Line(TM) floor marking. Use MightyLine(TM) instead of painted floor lines. MightyLine(TM) floor tape is more durable and easier to install and remove than painted floor lines. Right angles (6 inch x 6 inch x 3 inch wide). Box of 100. Colour red/white.

Technical Specs

  • Item Industrial Floor Tape Markers
  • Standards ASTM D 882, PSTC-101D
  • Width 3"
  • Material Vinyl
  • Thickness 50 mil
  • Pattern Solid
  • Legend No Legend
  • Die Cut Shape L
  • Tape Format Die Cut - Tag
  • Performance Temp. 55 Degrees F
  • Safety Tape Color White
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list