!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATING ELECTRICAL TAPE, HIGH-VOLTAGE, SCOTCH, RUBBER, 1½ IN X 10 YARD, 30 MIL

INSULATING ELECTRICAL TAPE, HIGH-VOLTAGE, SCOTCH, RUBBER, 1½ IN X 10 YARD, 30 MIL

3M

INSULATING ELECTRICAL TAPE, HIGH-VOLTAGE, SCOTCH, RUBBER, 1½ IN X 10 YARD, 30 MIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, HIGH-VOLTAGE, SCOTCH, RUBBER, 1½ IN X 10 YARD, 30 MIL

INSULATING ELECTRICAL TAPE, HIGH-VOLTAGE, SCOTCH, RUBBER, 1½ IN X 10 YARD, 30 MIL

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.02 / ROLL

EHC: EHC :
Min Qty 20 = $1,920.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM23-1-1/2X30
  • Mfr. Model # 23-1-1/2X30
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1824
  • Shipping Weight 0.67 lbs

Product Details

This one-pack of 23 insulating electrical tape is black. It meets the standards for ASTM D-4388 Type 1, 2 and 3, RoHS 2011/65/EU Compliant. This self-fusing tape is for use both indoors and outdoors and has a tensile strength of 8 lb/in with a thickness of 30 mil and is crack resistant, flag resistant, high voltage corona-resistant, split resistant.

Technical Specs

  • Item Insulating Electrical Tape
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 10 yd
  • Series 23
  • Minimum Tape Performance Temperature 32 Degrees F
  • Voltage Rating 69 kV
  • Tape Adhesive Format Self-Fusing
  • Tape Resistance Properties Crack Resistant, Flag Resistant, High Voltage Corona-Resistant, Split Resistant
  • Tape Type Self-Fusing
  • Tape Tensile Strength 8 lb/in
  • Elongation 10
  • Environment Indoor, Outdoor
  • Metric Tape Length 9.1 m
  • Colour Black
  • Tape Backing Material Rubber
  • Imperial Tape Width 1 1/2 in
  • Tape Thickness 30 mil
  • Tape Colour Black
  • Maximum Tape Performance Temperature 194 Degrees F
  • Product Form Continuous Roll
  • Specifications Met ASTM, RoHS
  • Self-extinguishing No
  • Tape Sub-Type High-Voltage
  • Breaking Strength 8 lb/in
  • Dielectric Strength 800 V/mil
  • Standards ASTM D-4388 Type 1, 2 and 3, RoHS 2011/65/EU Compliant
  • Metric Tape Width 38.1 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list