!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, 2228, RUBBER, 1 IN X 3 33/100 YARD

INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, 2228, RUBBER, 1 IN X 3 33/100 YARD

SCOTCH

INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, 2228, RUBBER, 1 IN X 3 33/100 YARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, 2228, RUBBER, 1 IN X 3 33/100 YARD

INSULATING ELECTRICAL TAPE, MOISTURE-RESISTANT, 2228, RUBBER, 1 IN X 3 33/100 YARD

SCOTCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.19 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM2228-1X10
  • Mfr. Model # 2228-1X10
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1825
  • Shipping Weight 0.3 lbs

Product Details

Scotch 2228 insulating rubber mastic tape. 1000V laminated tape consisting of an Ethylene Propylene Rubber bonded to mastic. 65 mil. Bus bar connections (up to 35000V). Copper/aluminum conductors rated at 90 degree C & overload rating of 130 degree C.

Technical Specs

  • Item Insulating Electrical Tape
  • Tape Adhesive Material Mastic
  • Imperial Tape Length 3 33/100 yd
  • Series 2228
  • Minimum Tape Performance Temperature 32 Degrees F
  • Voltage Rating 1,000V
  • Tape Adhesive Format Self-Fusing
  • Tape Resistance Properties UV-Resistant
  • Tape Type Mastic
  • Adhesion to Steel 160 oz/in
  • Breaking Strength 10 lb/in
  • Dielectric Strength 500 V/mil
  • Standards ASTM D-4388 Type 1, 2 and 3, RoHS 2011/65/EU Compliant
  • Metric Tape Width 25.4 mm
  • Tape Backing Material Rubber
  • Imperial Tape Width 1 in
  • Tape Thickness 65 mil
  • Tape Colour Black
  • Maximum Tape Performance Temperature 194 Degrees F
  • Product Form Continuous Roll
  • Specifications Met ASTM, RoHS
  • Self-extinguishing No
  • Tape Sub-Type Moisture-Resistant
  • Tape Tensile Strength 9.8 lb/in
  • Elongation 10
  • Environment Indoor, Outdoor
  • Metric Tape Length 3 m
  • Colour Black

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list