TAP M10.0X1.25B SPFL HSSE HYPRO-V3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP M10.0X1.25B SPFL HSSE HYPRO-V3

OSG

Web Price : $56.29 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # OSG2991701
  • Mfr. Model # 2991701
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Tap Material High Speed Steel
  • Tap Style Spiral Flute
  • Overall Length 74.00mm
  • Item Tap
  • Number of Flutes 3
  • Thread Length 32.00mm
  • Number of Pieces 1
  • Standards ANSI
  • Pitch Diameter Limit D10
  • Shank Dia. 9.70mm
  • Tap Dimension Type Metric
  • List Number 299
  • Tap Finish Oxide
  • Tap Chamfer Modified Bottoming
  • Tap Thread Type Metric Fine
  • Tap Thread Size M10-1.25
  • Tap Grouping Tap
  • Tap Size M10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list