TAP HAND 5305 BF 2-56 H2 T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP HAND 5305 BF 2-56 H2 T

WIDIA GTD

Web Price : $14.81 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WID5305-15134
  • Mfr. Model # 5305-15134
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.2 lbs

Product Details

High speed steel ground thread taper machine screw hand tap. Versatile taps for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H2
  • Tap Material High Speed Steel
  • Overall Length 1-3/4"
  • Tap Style Straight Flute (Hand)
  • Shank Dia. 0.141"
  • Tap Grouping Tap
  • Number of Pieces 1
  • Tap Thread Type UNC
  • List Number 5305
  • Tap Chamfer Taper
  • Thread Length 7/16"
  • Item Hand Tap
  • Standards ANSI
  • Tap Thread Size #2-56
  • Number of Flutes 3
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Size 2

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list