TAP HAND 5305 BF 2-56 H2 B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP HAND 5305 BF 2-56 H2 B

WIDIA GTD

Web Price : $14.81 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WID5305-15136
  • Mfr. Model # 5305-15136
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.005 lbs

Product Details

High speed steel ground thread bottoming machine screw hand tap. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Item Hand Tap
  • Tap Style Straight Flute (Hand)
  • Tap Thread Size #2-56
  • Number of Flutes 3
  • Tap Material High Speed Steel
  • Tap Thread Type UNC
  • Shank Dia. 0.141"
  • List Number 5305
  • Standards ANSI
  • Tap Grouping Tap
  • Tap Dimension Type Inch
  • Tap Chamfer Bottoming
  • Pitch Diameter Limit H2
  • Tap Finish Uncoated
  • Thread Length 7/16"
  • Overall Length 1-3/4"
  • Number of Pieces 1
  • Tap Size 2

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list