TAP HAND 5303 BF 7/16-14 H3 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP HAND 5303 BF 7/16-14 H3 P

WIDIA GTD

Web Price : $19.07 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WID5303-14222
  • Mfr. Model # 5303-14222
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.05 lbs

Product Details

Fractional plug hand tap, size 7/16 inch, 14 threads per inch, thread length 1-7/16 inches and length 3-5/32 inches.

Technical Specs

  • Pitch Diameter Limit H3
  • Thread Length 1-7/16"
  • Overall Length 3-5/32"
  • Shank Dia. 0.323"
  • Tap Grouping Tap
  • Number of Pieces 1
  • List Number 5303
  • Tap Thread Type UNC
  • Tap Style Straight Flute (Hand)
  • Tap Chamfer Plug
  • Item Tap
  • Standards ANSI, Unified and American National Threads
  • Tap Thread Size 7/16"-14
  • Number of Flutes 4
  • Tap Material High Speed Steel
  • Tap Dimension Type Inch
  • Tap Finish Uncoated
  • Tap Size 7/16"

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list