TAP HAND 5303 BF 1/4-20 H1 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAP HAND 5303 BF 1/4-20 H1 P

WIDIA GTD

Web Price : $7.99 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WID5303-14011
  • Mfr. Model # 5303-14011
  • UNSPSC # 23241615
  • CATALOGUE PAGE # 522
  • Shipping Weight 0.03 lbs

Product Details

High speed steel ground thread plug chamfer machine screw hand tap.Versatile for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.

Technical Specs

  • Pitch Diameter Limit H1
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Item Tap
  • Overall Length 2.5"
  • Thread Length 1"
  • Shank Dia. 0.225"
  • Tap Grouping Tap
  • Number of Pieces 1
  • Number of Flutes 4
  • Standards USCTI 302
  • Tap Dimension Type Inch
  • List Number 5303/2303
  • Tap Finish Uncoated
  • Tap Thread Type UNF
  • Tap Thread Size 1/4"-20
  • Tap Style Straight Flute (Hand)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list