TAILGATE SPREADER,5.75 CU. FT.,38"W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAILGATE SPREADER,5.75 CU. FT.,38"W

SNOWEX

Sale Price : $2,318.66 / EACH

Offer ends 31 Mar 2020

Your Price :
$2,520.28 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SNXSP575X1
  • Mfr. Model # SP-575X-1
  • UNSPSC # 84324000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Capacity 5.75 cu. ft.
  • Depth 20-1/2"
  • Height 35"
  • For Use With Mfr. No. PPT-175-1, DRM-175-1
  • Item Tailgate Spreader
  • Includes Fitted Hopper Lid and Top Screen
  • Width 38"
  • Mount Type 2" Receiver
  • Auger Type 3" Vertical Flow
  • Hopper Material Polyethylene
  • Spinner Type Nylon-Glass Reinforced Resin
  • Frame Powder Coated Metal
  • Spread Width Up to 30 ft.
  • Spinner Size 10"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list