!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOWNDRAFT TABLE KIT, SPRAY PAINT, 3 PHASE, SWIVEL CASTR, INPUT 575 V, 57 X 68 1/2 X 32 IN, NANOFIBRE

DOWNDRAFT TABLE KIT, SPRAY PAINT, 3 PHASE, SWIVEL CASTR, INPUT 575 V, 57 X 68 1/2 X 32 IN, NANOFIBRE

DIVERSITECH

DOWNDRAFT TABLE KIT, SPRAY PAINT, 3 PHASE, SWIVEL CASTR, INPUT 575 V, 57 X 68 1/2 X 32 IN, NANOFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOWNDRAFT TABLE KIT, SPRAY PAINT, 3 PHASE, SWIVEL CASTR, INPUT 575 V, 57 X 68 1/2 X 32 IN, NANOFIBRE

DOWNDRAFT TABLE KIT, SPRAY PAINT, 3 PHASE, SWIVEL CASTR, INPUT 575 V, 57 X 68 1/2 X 32 IN, NANOFIBRE

DIVERSITECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DVTDD2X4-030N5SPR
  • Mfr. Model # DD2X4-030N5SPR
  • UNSPSC # 40161503
  • CATALOGUE PAGE # 2141
  • Shipping Weight 1000.0 lbs

Product Details

This spray paint downdraft table kit has 2600 cubic feet per minute airflow, three-phase 575 input voltage, and 76 dB at five feet sound level. It has Nanofiber filter media, 60 Hz, 3.2 amps input, and high capture face velocity. It measures 57 width x 68 1/2 height x 32 inches depth with a work surface of 48 x 32 inches. It has multi-stage spark arrestance baffling, and industrial swivel-castors. It includes a paint arresting profiler. This item is CSA certified.

Technical Specs

  • Item Downdraft Table
  • MERV 15
  • Features Flexible 48" X 32" Work surface, High Capture Face Velocity (340 FPM), Multi-stage Spark Arrestance Baffling, Industrial Swivel-castors
  • Filter Media Nanofiber
  • Input (Amps) 3.2
  • Application Spray Paint
  • Height (In.) 68-1/2
  • Width (In.) 57
  • Standards CSA Certified
  • Air Flow (CFM) 2,600
  • Sound Level dBA 76 dB @ 5 ft.
  • Series DD Downdraft
  • Hz 60
  • Motor HP 3
  • Includes Paint Arresting Profiler
  • Input Voltage 575 (3-Phase)
  • Depth (In.) 32

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list