!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOLDING TABLE, 330 LB MAX LOAD, GRANITE/GREY, 30 X 96 X 29 IN, BLOW MOLDED POLYPROPYLENE/STEEL

FOLDING TABLE, 330 LB MAX LOAD, GRANITE/GREY, 30 X 96 X 29 IN, BLOW MOLDED POLYPROPYLENE/STEEL

WESTWARD

FOLDING TABLE, 330 LB MAX LOAD, GRANITE/GREY, 30 X 96 X 29 IN, BLOW MOLDED POLYPROPYLENE/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING TABLE, 330 LB MAX LOAD, GRANITE/GREY, 30 X 96 X 29 IN, BLOW MOLDED POLYPROPYLENE/STEEL

FOLDING TABLE, 330 LB MAX LOAD, GRANITE/GREY, 30 X 96 X 29 IN, BLOW MOLDED POLYPROPYLENE/STEEL

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWFTF9630PH
  • Mfr. Model # FTF9630PH
  • UNSPSC # 56101603
  • CATALOGUE PAGE # 1055
  • Shipping Weight 41.9 lbs

Product Details

This bi-folding rectangular 30 x 96 x 29-inch table features a granite-coloured blow moulded polypropylene top paired with grey powder-coated steel legs. Hinges in the centre make it easy to fold the table in half for portability and compact storage.

Technical Specs

  • Item Bifold Table
  • Shape Rectangular
  • Length 30"
  • Tabletop Colour Grey
  • Frame Material Steel
  • Surface Material Blow Molded Polypropylene
  • Width 96 in
  • Height 29 in
  • Frame Colour Gray
  • Load Rating 330 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list