!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Side Cab 15" 9 DWR Black

Side Cab 15" 9 DWR Black

PROTO

Side Cab 15" 9 DWR Black close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Side Cab 15" 9 DWR Black

Side Cab 15" 9 DWR Black

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRTJ541535-9DB-SC
  • Mfr. Model # J541535-9DB-SC
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.5 lbs

Technical Specs

  • Item Side Cabinet
  • Drawer Colour Black
  • For Use With Mfr. No. J542752-7DB, J542742-12DB, J542742-11DB, J542742-8DB, J542742-7DB, J542742-4DB, J542735-7DB, J542735-3DB, J544142-15DB, J544142-6DB, J545442-14DB
  • Locking System Standard Key Cylinder
  • Series 540 - Industrial Grade
  • Number of Drawers 9
  • Features Aluminum Drawer Pulls, Full Extension Drawers, Reinforced Top and Bottom Panels
  • Includes (2) Keys, Drawer Liners
  • Number of Handles 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list