SWITCH EMERGENCY CABLE PULL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SWITCH EMERGENCY CABLE PULL

HONEYWELL MICRO SWITCH

Web Price : $501.75 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG11T746
  • Mfr. Model # 11T746
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Indicator No
  • For Use With Microswitch CPS Accessories
  • Operating Force 3-5 Lbs.
  • Item Cable Pull Switch
  • Mounting Style Single End
  • Standards UL, CE, CSA, SIL 3 Capable: Low Voltage Directive 73/23/EEC, as Amended By Directive 93/68/EEC. Machinery Directive 98/37/EEC Only as the Directives Relate to the Components Being Used in a Safety Function. EN60947-1, EN-60947-5-1, EN60947-5-5
  • Reset Rotary Knob
  • Case Material NEMA 1, 4, 12, 13: Zinc Die-Cast
  • Max. Cable Span 250 ft.
  • Min. Current 50mA to 10A
  • Wiring Entry 1/2" NPT
  • Switching Ability Single Cable
  • Depth 2.57"
  • Length 10.62"
  • Width 3.90"
  • Contact Form 1NC/1NO, Silver
  • NEMA Rating 1, 4, 12, 13
  • Switch Function Maintained
  • Thermal Amperage 10 A
  • DC Contact Rating 2.5 A
  • AC Contact Rating 10A @ 600VAC
  • IP Rating 67
  • Cable Connection Location Left or Right

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list