!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPER D-SCALER, INDUSTRIAL, 46 ° F TO 82 ° F, READY TO USE, BIODEGRADABLE, LIGHT ODOUR, 20 L

SUPER D-SCALER, INDUSTRIAL, 46 ° F TO 82 ° F, READY TO USE, BIODEGRADABLE, LIGHT ODOUR, 20 L

BRAB'S

SUPER D-SCALER, INDUSTRIAL, 46 ° F TO 82 ° F, READY TO USE, BIODEGRADABLE, LIGHT ODOUR, 20 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPER D-SCALER, INDUSTRIAL, 46 ° F TO 82 ° F, READY TO USE, BIODEGRADABLE, LIGHT ODOUR, 20 L

SUPER D-SCALER, INDUSTRIAL, 46 ° F TO 82 ° F, READY TO USE, BIODEGRADABLE, LIGHT ODOUR, 20 L

BRAB'S

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BRB719020
  • Mfr. Model # 719020
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Product Details

This industrial Super D-scaler dissolves lime scale build-up. It has a light odour and an application temperature of 46 Degrees F to 82 Degrees F. This biodegradable ready-to-use descaler comes in a 20-litre pail.

Technical Specs

  • Item Industrial Descaler
  • Recommended Dilution RTU
  • Application Temperature 46 Degrees F - 82 Degrees F
  • Container Type Pail
  • Fragrance Light Odour

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list