STROBE BEACON 12-48 VDC 1X AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STROBE BEACON 12-48 VDC 1X AMBER

TARGET TECH

Web Price : $226.93 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TGT220300-02
  • Mfr. Model # 220300-02
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3098
  • Shipping Weight 1.36 lbs

Product Details

401 series strobe beacon, 5 joules, voltage 12-48 VDC, 65 flashes per minute, 5.4 watts, amperage draw 0.65 at 12 volts to 17 at 48 volts, amber, 2 flashes.

Technical Specs

  • Item Strobe Light
  • Lens Color - Vehicle Lighting Amber
  • Number of Flash Patterns - Vehicle Lighting 1
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lighting Technology - Vehicle Lighting Strobe
  • Diameter - Vehicle Lighting 5-3/4"
  • Flashes per Minute 65
  • Housing Material Rubber
  • Lens Design Round
  • Voltage 12 VDC
  • Watts 5.4
  • Item - Vehicle Lighting Grouping Strobe Light
  • Light Type - Vehicle Lighting Flashing
  • Mounting - Vehicle Lighting Permanent
  • Standards SAE J1318 Class III
  • Height - Vehicle Lighting 5"
  • Features Reverse Polarity, Voltage Spike/Surge Protected
  • Base Material Rubber
  • Lens Material Polycarbonate
  • Light Output 5 Joules
  • Current Drawn 0.65 A - 0.17 A
  • Includes Pigtail

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list