!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRINGLIGHT 50FT PLAST GRDS 20A T/L

STRINGLIGHT 50FT PLAST GRDS 20A T/L

LIND EQUIPMENT

STRINGLIGHT 50FT PLAST GRDS 20A T/L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRINGLIGHT 50FT PLAST GRDS 20A T/L

STRINGLIGHT 50FT PLAST GRDS 20A T/L

LIND EQUIPMENT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNDTLS50TL20
  • Mfr. Model # TLS50TL20
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.12 lbs

Product Details

Light string with 5 sockets, 50 feet. Yellow 12/3 STW cable. Plastic lamp guards. Sockets are rated for a maximum 120V 150W A23-style bulb. Cab be linked together (2500W linked rating). 120V/20A NEMA L5-20 twist-lock plug and connector.

Technical Specs

  • Item LED String Lights
  • Standards cULUS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list