!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRINGLIGHT 100FT METAL GRD 20A T/L

STRINGLIGHT 100FT METAL GRD 20A T/L

LIND EQUIPMENT

STRINGLIGHT 100FT METAL GRD 20A T/L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRINGLIGHT 100FT METAL GRD 20A T/L

STRINGLIGHT 100FT METAL GRD 20A T/L

LIND EQUIPMENT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LNDTLS100MG-TL20
  • Mfr. Model # TLS100MG-TL20
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.01 lbs

Product Details

Light string with 10 sockets, 100 feet. Yellow 12/3 STW cable. Heavy-duty grounded metal lamp guards. Sockets rated for max. 120V 150W A23-style bulb. Can be linked together (2500W linked rating). 120V/20A NEMA L5-20 twist-lock plug and connector.

Technical Specs

  • Item LED String Lights
  • Job Light Type String
  • Features Rapid On-Off Cycling Capability
  • Standards cULus
  • Wattage 120 to 150 W
  • Battery Chemistry Not Battery Powered
  • Head Material Metal

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list