STRING WET MOP,16 OZ.SYNTHETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STRING WET MOP,16 OZ.SYNTHETIC

RUBBERMAID

Web Price : $10.96 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG5MU65
  • Mfr. Model # FGD25106GR00
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.99 lbs

Technical Specs

  • Floor Tool Type Wet Mop Head
  • Mop Head Material Synthetic
  • Mop Head Color Green
  • Mop Connection Type Side Gate
  • Handle Included No
  • Headband Size 5"
  • Series Super Stitch(R)
  • Item Wet Mop
  • Mop Style String
  • Launderable Yes
  • Dry Weight 16 oz.
  • Mop End Type Loop
  • Color Coding System Yes
  • Ply 4
  • For Use With Rubbermaid Commercial Products Mop Handles

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list