STRAP RATCHET W/FLAT HOOK 4X30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STRAP RATCHET W/FLAT HOOK 4X30FT

KINEDYNE

Web Price : $136.72 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # KDN593021
  • Mfr. Model # 593021
  • UNSPSC # 31151906
  • CATALOGUE PAGE # 3237
  • Shipping Weight 15.2 lbs

Product Details

Made from resin coated polyester. Comes with a patented polypropylene Edge Guard. Provides the strength and durability demanded by flat-bed tie-down requirements. Comes with bilingual labels that meet CVSA guidelines, CHP Standards, North American Standards, DOT Regulations and WSTDA recommended

Technical Specs

  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Length 30 ft.
  • Colour Gold
  • Includes Manufactured with Resin Coated Polyester Webbing for Minimum Stretch and Maximum Wear Resistance, Bilingual Industry Correct Legal Labels, Transport Grade Hardware Flat Hook Fittings and a Heavy Duty Ratchet Buckle, it Comes Standard with a 18" Fixed End. 5400 Lbs Working Load Limit
  • Working Load Limit 5400 lb.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Type Flat Hook
  • Standards WSTDA
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Width 4"
  • For Use With Used in Any Flat-bed Application
  • Item Tie-down Strap
  • Breaking Strength 16,200 lb.
  • Cargo Tie Down End Material Zinc/Carbon Steel
  • Manufacturers Warranty Length 6 Month Limited Warranty

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list