!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENHANCED RATING CORD CONNECTOR, STEEL, ½ IN MNPT, 0.12 IN TO 0.25 IN, SILVER

ENHANCED RATING CORD CONNECTOR, STEEL, ½ IN MNPT, 0.12 IN TO 0.25 IN, SILVER

RACO

ENHANCED RATING CORD CONNECTOR, STEEL, ½ IN MNPT, 0.12 IN TO 0.25 IN, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENHANCED RATING CORD CONNECTOR, STEEL, ½ IN MNPT, 0.12 IN TO 0.25 IN, SILVER

ENHANCED RATING CORD CONNECTOR, STEEL, ½ IN MNPT, 0.12 IN TO 0.25 IN, SILVER

RACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2A246
  • Mfr. Model # 2A246
  • UNSPSC # 39121719
  • CATALOGUE PAGE # 129
  • Shipping Weight 0.168 lbs

Product Details

This cord connector is made of steel and is silver-coloured. In addition, it meets the standards for cULus. It has a 1/2-inch MNPT box connection, and has NPT thread.

Technical Specs

  • Item Cord Connector
  • Body Material Steel
  • Box Connection 1/2 in MNPT
  • For Maximum Cable OD 0.25 in
  • Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
  • Length - Box to End of Connector 15/16 in
  • Number of Cords 1
  • Collar Material Steel
  • Form Size F1
  • Liquid Tight Yes
  • Thread Size 1/2 in
  • Body Colour Silver
  • Grommet Colour Code Imprinted
  • Connection Orientation Straight
  • For Minimum Cable OD 0.13 in
  • Insulated No
  • Material - External Strain Relief No External Strain Relief
  • Strain Relief Type No External Strain Relief
  • Compatible Conduit Trade Size 1/2 in
  • Hub Size 1/2 in
  • Standards cULus
  • Thread Type NPT

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list