STORAGE SHED,SLOPE ROOF,6FT X 11FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STORAGE SHED,SLOPE ROOF,6FT X 11FT,

GRAINGER APPROVED

Web Price : $548.82 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM13X107
  • Mfr. Model # 13X107
  • UNSPSC # 30201703
  • CATALOGUE PAGE # 2123
  • Shipping Weight 190.0 lbs

Product Details

Strong, waterproof, corrugated steel sheds can be easily assembled by a single person in just 4 hours. Support 27-lb./sq. ft. and withstand winds of up to 91 km/hr. Include pre-made 1-piece hinged doors with locking latches: 342 cu. ft. slope roof and 653 cu. ft. A-shape roof have 2-piece doors.

Technical Specs

  • Capacity 342 cu. ft.
  • Colour Brown
  • For Use With 13X120
  • Item Outdoor Storage Shed
  • Includes Lockable Doors with Latches
  • Type Slope Roof
  • Construction Steel
  • Inside Width 134-19/64"
  • Inside Height 74-51/64"
  • Doors 2-Pc Hinge
  • Door Opening Width 65-13/32"
  • Door Opening Height 72-51/64"
  • Inside Depth 67-7/64"
  • Assembled/Unassembled Unassembled
  • Overall Depth 6 ft. 2-51/64"
  • Overall Height 6 ft. 2-51/64"
  • Overall Width 11 ft. 3-51/64"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list