STONE 6X2X1 S/C CRS/FIN BENCH JB6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STONE 6X2X1 S/C CRS/FIN BENCH JB6

NORTON

Web Price : $41.99 / EACH

Compliance and Restrictions

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRN85450
  • Mfr. Model # 85450
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 576
  • Shipping Weight 1.05 lbs

Product Details

Combination grit crystolon abrasive benchstone is a fast cutting stone. Features premium silicone carbide abrasive, ideal for general sharpening of cutting tools, and fast stock removal for quick edge shaping with minimal loading.

Technical Specs

  • Colour Grey
  • Height 1"
  • Length 6"
  • Item Combination Grit Bench Stone
  • Width 2"
  • Grade Coarse/Fine
  • Abrasive Material Silicon Carbide

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list