!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STICK WELDER, STICKMATE 160I, DC, DINSE-STYLE, SMAW, STICK PACK

STICK WELDER, STICKMATE 160I, DC, DINSE-STYLE, SMAW, STICK PACK

MILLER

STICK WELDER, STICKMATE 160I, DC, DINSE-STYLE, SMAW, STICK PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STICK WELDER, STICKMATE 160I, DC, DINSE-STYLE, SMAW, STICK PACK

STICK WELDER, STICKMATE 160I, DC, DINSE-STYLE, SMAW, STICK PACK

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,062.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MLW500570
  • Mfr. Model # 500570
  • UNSPSC # 23171519
  • CATALOGUE PAGE # 2167
  • Shipping Weight 23.5 lbs

Technical Specs

  • Item Stick Welder
  • For Material Type Mild Steel
  • Input Voltage 110/115/120V AC, 220/230/240V AC
  • Polarity DC
  • Stick Welding Maximum Output Current 160 A
  • Stick Welding Output @ Duty Cycle 160 A @ 240 V @ 30%, 65 A @120 V, 20%
  • Welding Processes Stick Welding (SMAW)
  • Application Farms, Maintenance and Repair, Metal Art, Ranches
  • Effective Input Current 20.7 A @ 120V AC (Single-Phase), 27.8 A @ 240V AC (Single-Phase)
  • Includes 10 ft. Electrode Cable with Heavy-Duty Holder, 10 ft. Work Cable with Clamp, Adjustable Shoulder Strap
  • Overall Depth 13.38 in
  • Overall Width 7.25 in
  • Power Cord Included Yes
  • Series Stickmate 160i
  • Weight 15 lb
  • Electrode Cable Length 10 ft
  • Input Frequency 50/60 Hz
  • Phase Single-Phase
  • Model 500570
  • Cable Connection Type Dinse-Style
  • Stick Welding Minimum Output Current 20 A
  • Welding Mode CC
  • Colour White
  • Features Dual Voltage Capability With Multi-Voltage Plug Adapters, High Weld Output, Hobart 5/3/1 Industrial Warranty, Hot Start Technology
  • Open Circuit Voltage 91 V DC
  • Overall Height 10.5 in
  • Plug Type 5-15P, 6-50P, L6-30P
  • Power Cord Length 6 1/2 ft
  • Standards ANSI/IEC and CSA Approved
  • Work Cable Length 10 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list