STD. BOX END J 18MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

STD. BOX END J 18MM

CDI TORQUE PRODUCTS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDITCQJXM18A
  • Mfr. Model # TCQJXM18A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Compare

Technical Specs

  • Item Interchangeable Torque Wrench Head
  • Drive Size J (27/64")
  • Overall Length 3-29/32"
  • Number of Points 12
  • Head Material Steel
  • Head Type 12 Pt. Box End 0 Degrees Offset
  • Size 18mm
  • Max. Torque 60 ft.-lb.
  • Offset 0 deg.
  • For Use With Interchangeable Head Torque Wrenches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list