STARTER MANUAL IEC 600V 40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

STARTER MANUAL IEC 600V 40A

SCHNEIDER ELECTRIC

http://catalogue.grainger.ca/2017?hybris=true
  • Item # TLQGV3P40
  • Mfr. Model # GV3P40
  • UNSPSC # 39121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Compare

Technical Specs

  • HP @ 1 Phase - 230V 5
  • Amps AC 30 to 40
  • HP @ 3 Phase - 200V 10
  • HP @ 3 Phase - 460-575V 30/30
  • Item Motor Starter
  • Max. Voltage 600V
  • Number of Poles 3
  • Description/Special Features Class 10 Ambient-Compensated Thermal Overload Relay, Instantaneous Trip Mechanism
  • Standards UL/ CSA
  • Starter Type Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list