STAPLE/NAIL GUN,FLAT,27/64,1/4 -9/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

STAPLE/NAIL GUN,FLAT,27/64,1/4 -9/1

WESTWARD

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WSW10D660
  • Mfr. Model # 10D660
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs
Compare

Technical Specs

  • For Use With 10D672, 10D673, 10D674, 10D675, 10D676, 10D671 Staples
  • Staple Type Narrow Flat Crown
  • Nail Capacity 85
  • Nail Type Brad Nail
  • Body Material Aluminum
  • Body Colour Black
  • Leg Length 1/4" - 9/16"
  • Nail Length 19/32"
  • Duty Rating Heavy Duty
  • Features Safety Switch
  • Staple Capacity 85
  • Item Staple/Nail Gun
  • Overall Length 7-1/2"
  • Power Source Manual
  • Primary Application General Purpose
  • Fits Wire Dia. 1/16"
  • Crown Width 27/64"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list