STANDARD PLATFORM TRUCK,1200 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

STANDARD PLATFORM TRUCK,1200 LB.

GRAINGER APPROVED

Web Price : $261.30 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM13X508
  • Mfr. Model # 13X508
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1919
  • Shipping Weight 40.0 lbs

Product Details

Handles insert at either end. 2 swivel and 2 rigid casters. Red powder coat finish.

Technical Specs

  • Item Platform Truck
  • Overall Height 34"
  • Overall Width 24"
  • Deck Height 6"
  • Deck Width 24"
  • Handle Type Removable
  • Colour Red
  • Caster Wheel Dia. 5"
  • Caster Wheel Type Polyurethane
  • Load Capacity 1,200 lbs.
  • Overall Length 39-1/2"
  • Deck Material Steel
  • Deck Length 36"
  • Frame Material Steel
  • Handle Pocket Location Single End
  • Assembled/Unassembled Assembled
  • Caster Wheel Width 1-1/4"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list