!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SQUARE STOOL,NO BACKREST,18 IN.

SQUARE STOOL,NO BACKREST,18 IN.

NATIONAL PUBLIC SEATING

SQUARE STOOL,NO BACKREST,18 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE STOOL,NO BACKREST,18 IN.

SQUARE STOOL,NO BACKREST,18 IN.

NATIONAL PUBLIC SEATING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6XJZ6
  • Mfr. Model # 6618
  • UNSPSC # 56112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.4 lbs

Technical Specs

  • Item Square Stool
  • Mobility Stationary
  • Base Colour Chrome
  • Includes Footring No
  • Minimum Seat Height 18 in
  • Seat Diameter Not Applicable
  • Seat Width 16 3/4 in
  • Assembled Assembled
  • Footring Diameter Not Applicable
  • Includes Glides Yes
  • Seat Colour Black
  • Adjustable Seat Height No
  • Backrest Width Not Applicable
  • Caster/Glide Tread Material Thermoplastic Polyurethane
  • Caster Wheel Diameter Not Applicable
  • Overall Width 16 3/4 in
  • Seat Material Polypropylene
  • Series 6600
  • Base Design Sled-Base Legs
  • Backrest No
  • Built-In Tool Tray No
  • Maximum Seat Height 18 in
  • Overall Height 18 in
  • Seat Shape Square
  • ESD Conductive No
  • Footring Depth Not Applicable
  • Footring Width Not Applicable
  • Load Capacity 300 lb
  • Tool Tray Diameter Not Applicable
  • Backrest Height Not Applicable
  • Base Material Steel
  • Caster/Glide Type Non-Marring Glides
  • Overall Depth 16 1/4 in
  • Seat Depth 16 1/4 in
  • Seat Padding Material None
  • Standards ANSI/BIFMA

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list