!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPREADER BROADCAST 75LB SS

SPREADER BROADCAST 75LB SS

TURFEX

SPREADER BROADCAST 75LB SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPREADER BROADCAST 75LB SS

SPREADER BROADCAST 75LB SS

TURFEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SNXTS65SS
  • Mfr. Model # TS65SS
  • UNSPSC # 27112907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

Features polyethylene hopper to eliminate corrosion. Spreads up to 12 ft. wide. Includes large pneumatic tires. Features an adjustable deflector and stainless steel spinner. Comes with clear hopper cover and top screen. Can be fully calibrated with calibration key.

Technical Specs

  • Item Professional Duty
  • Handle Fixed T
  • Flow Control Rod
  • For Use With Grass Seed, Fertilizer, and Salt
  • Frame Stainless Steel
  • Wheel Type Pneumatic
  • Wheel Width 4 1/2 in
  • Features Calibrated Spread Option
  • Capacity 75 lbs.
  • Drop Type 3 Hole
  • Includes Top Screen and Cover
  • Spread Width Up to 12 ft.
  • Hopper Material Polyethylene
  • Wheel Dia. 13 in
  • Axle Type Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list